Air Cylinder, 100mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0240143| Mfr #: CDG5EA100TNSR-100

$423.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240143 Mfr #: CDG5EA100TNSR-100
Piston Rod Material: Stainless SteelItem: Air Cylinder
Body Material: Stainless steelMax. Pressure: 145 psi
Cushion Type: Air CushionEnd Cap Material: Stainless Steel
Features: Air CushionTube Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FCylinder Type: Round
Single Acting/Double Acting: Double ActingStroke: 100mm
Tie Rod Material: NDimension C: 335mm
Dimension A: 358mmPiston Material: Magnetic
Port Size: 1/2" NPTOverall Length: 358mm
Pivot Hole Dia.: 22mmMount: Pivot
Magnetic Piston: YesDimension B: 110mm
Rod Thread Length: 40mmBore Dia.: 100mm
Rod Thread Size: M26 x 1.5"Rod Dia.: 30mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 100mm Stroke, Pivot Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 358mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.