Air Cylinder, 100mm Bore, 10mm Stroke

SPEEDAIRE| Zoro #: G0151864| Mfr #: 4KU37

$220.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151864 Mfr #: 4KU37
Cylinder Type: CompactCushion Type: None
Finish: SilverTube Material: Aluminum
Features: Magnetic Piston, Switch Ready, No CushionItem: Air Cylinder
Max. Load: 1, 250 lb.Stroke: 10mm
Dimension M: 94mmOverall Length: 85mm
Dimension L: 12mmMount: Through Hole
Dimension OO: 1/2"-13Max. Pressure: 200 psi
Dimension B: 63mmDimension Oo: 17.5mm
Rod Dia.: 30mmMagnetic Piston: No
Dimension E: 115mmPiston Rod Material: Chrome Plated 416 Stainless Steel
Dimension C: 115mmBody Material: Aluminum
Rod Thread Length: 7/8"Dimension A: 75mm
Temp. Range: -32 Degrees to 121 Degrees FSingle Acting/Double Acting: Double Acting
Piston Material: AluminumBore Dia.: 100mm
Port Size: 3/8"Rod Thread Size: 3/4"-16
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 100mm, 10mm Stroke, Through Hole Mount, 3/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 85mm Overall Length, 1, 250 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 30mm Rod Dia., 3/4 In.-16 Rod Thread Size, 7/8 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.