20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Cylinder, 100mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0238707| Mfr #: 5VGN1

$379.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238707 Mfr #: 5VGN1
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 125mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FRod Thread Size: M26 x 1.5"
Rod Dia.: 30mmDimension C: 71mm
Dimension A: 327mmPiston Material: Non-Magnetic
Port Size: 1/2" NPTOverall Length: 327mm
Mount: BasicMagnetic Piston: No
Dimension B: 110mmRod Thread Length: 40mm
Bore Dia.: 100mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 125mm Stroke, Basic Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 327mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.