JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 100mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0240107| Mfr #: CDG5BA100TNSR-125

$377.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240107 Mfr #: CDG5BA100TNSR-125
Cushion Type: Air CushionItem: Air Cylinder
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Body Material: Stainless steelFeatures: Air Cushion
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Stroke: 125mmCylinder Type: Round
Piston Rod Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: Stainless SteelMagnetic Piston: Yes
Dimension B: 110mmRod Thread Length: 40mm
Bore Dia.: 100mmRod Thread Size: M26 x 1.5"
Rod Dia.: 30mmDimension C: 71mm
Dimension A: 327mmPiston Material: Magnetic
Port Size: 1/2" NPTOverall Length: 327mm
Mount: BasicCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 125mm Stroke, Basic Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 327mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.