JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 100mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0240152| Mfr #: CDG5EA100TNSR-125

$423.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240152 Mfr #: CDG5EA100TNSR-125
Piston Rod Material: Stainless SteelFeatures: Air Cushion
Tube Material: Stainless SteelBody Material: Stainless steel
Stroke: 125mmSingle Acting/Double Acting: Double Acting
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Cylinder Type: RoundCushion Type: Air Cushion
Max. Pressure: 145 psiTie Rod Material: N
End Cap Material: Stainless SteelPivot Hole Dia.: 22mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 110mmRod Thread Length: 40mm
Bore Dia.: 100mmRod Thread Size: M26 x 1.5"
Rod Dia.: 30mmDimension C: 360mm
Dimension A: 383mmPiston Material: Magnetic
Port Size: 1/2" NPTOverall Length: 383mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 125mm Stroke, Pivot Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 383mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.