Air Cylinder, 100mm Bore, 150mm Stroke

SPEEDAIRE| Zoro #: G0238804| Mfr #: CG5EA100TNSR-150

$500.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238804 Mfr #: CG5EA100TNSR-150
End Cap Material: Stainless SteelBody Material: Stainless steel
Stroke: 150mmMax. Pressure: 145 psi
Cushion Type: Air CushionTube Material: Stainless Steel
Single Acting/Double Acting: Double ActingTie Rod Material: N
Cylinder Type: RoundPiston Rod Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Features: Air CushionRod Thread Length: 40mm
Bore Dia.: 100mmRod Thread Size: M26 x 1.5"
Rod Dia.: 30mmDimension C: 385mm
Dimension A: 408mmPiston Material: Non-Magnetic
Port Size: 1/2" NPTOverall Length: 408mm
Pivot Hole Dia.: 22mmMount: Pivot
Magnetic Piston: NoDimension B: 110mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 150mm Stroke, Pivot Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 408mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.