Air Cylinder, 100mm Bore, 150mm Stroke

SPEEDAIRE| Zoro #: G0240161| Mfr #: 5VHF2

$534.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240161 Mfr #: 5VHF2
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 150mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FMount: Basic
Magnetic Piston: YesDimension B: 110mm
Rod Thread Length: 40mmBore Dia.: 100mm
Rod Thread Size: M26 x 1.5"Rod Dia.: 30mm
Dimension C: 71mmDimension A: 352mm
Piston Material: MagneticPort Size: 1/2" NPT
Overall Length: 352mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 150mm Stroke, Basic Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 352mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.