Air Cylinder, 100mm Bore, 150mm Stroke

SPEEDAIRE| Zoro #: G0240204| Mfr #: CDG5EA100TNSR-150

$511.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240204 Mfr #: CDG5EA100TNSR-150
Item: Air CylinderEnd Cap Material: Stainless Steel
Cushion Type: Air CushionCylinder Type: Round
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Max. Pressure: 145 psiStroke: 150mm
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Stainless Steel
Features: Air CushionBody Material: Stainless steel
Tie Rod Material: NRod Dia.: 30mm
Dimension C: 385mmDimension A: 408mm
Piston Material: MagneticPort Size: 1/2" NPT
Overall Length: 408mmPivot Hole Dia.: 22mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 110mmRod Thread Length: 40mm
Bore Dia.: 100mmRod Thread Size: M26 x 1.5"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 150mm Stroke, Pivot Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 408mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length
Save 15%. Sign up for Z-mail.