JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 100mm Bore, 15mm Stroke

SPEEDAIRE| Zoro #: G0151873| Mfr #: 4KU38

$192.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151873 Mfr #: 4KU38
Mount: Through HolePiston Material: Aluminum
Stroke: 15mmBody Material: Aluminum
Item: Air CylinderTube Material: Aluminum
Cushion Type: NoneCylinder Type: Compact
Finish: SilverSingle Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated 416 Stainless SteelTemp. Range: -32 Degrees to 121 Degrees F
Features: Magnetic Piston, Switch Ready, No CushionMax. Pressure: 200 psi
Dimension B: 63mmRod Thread Size: 3/4"-16
Max. Load: 1, 250 lb.Dimension M: 94mm
Dimension L: 12mmRod Dia.: 30mm
Dimension E: 115mmEnd Cap Material: Aluminum
Dimension C: 115mmDimension Oo: 17.5mm
Dimension A: 75mmMagnetic Piston: Yes
Port Size: 3/8"Rod Thread Length: 7/8"
Overall Length: 90mmBore Dia.: 100mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 100mm, 15mm Stroke, Through Hole Mount, 3/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 90mm Overall Length, 1,250 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 30mm Rod Dia., 3/4 In.-16 Rod Thread Size, 7/8 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.