Air Cylinder, 100mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0238813| Mfr #: 5VGX3

$573.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238813 Mfr #: 5VGX3
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 200mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPivot Hole Dia.: 22mm
Magnetic Piston: NoRod Thread Length: 40mm
Piston Material: Non-MagneticBore Dia.: 100mm
Port Size: 1/2" NPTRod Thread Size: M26 x 1.5"
Overall Length: 488mmRod Dia.: 30mm
Mount: PivotDimension C: 435mm
Dimension B: 110mmDimension A: 488mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 200mm Stroke, Pivot Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 488mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.