JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

100mm Bore Round Double Acting Air Cylinder 200mm Stroke

SPEEDAIRE| Zoro #: G0240177| Mfr #: CDG5BA100TNSR-200

$466.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240177 Mfr #: CDG5BA100TNSR-200
Body Material: Stainless steelPiston Rod Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Stroke: 200mmCushion Type: Air Cushion
Tie Rod Material: NItem: Air Cylinder
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: Stainless SteelCylinder Type: Round
Single Acting/Double Acting: Double ActingPort Size: 1/2" NPT
Overall Length: 402mmMount: Basic
Magnetic Piston: YesDimension B: 110mm
Rod Thread Length: 40mmBore Dia.: 100mm
Rod Thread Size: M26 x 1.5"Rod Dia.: 30mm
Dimension C: 71mmDimension A: 402mm
Piston Material: MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 200mm Stroke, Basic Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 402mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.