JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 100mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0240213| Mfr #: CDG5EA100TNSR-200

$511.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240213 Mfr #: CDG5EA100TNSR-200
End Cap Material: Stainless SteelStroke: 200mm
Body Material: Stainless steelItem: Air Cylinder
Tube Material: Stainless SteelCushion Type: Air Cushion
Cylinder Type: RoundTie Rod Material: N
Single Acting/Double Acting: Double ActingPiston Rod Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Max. Pressure: 145 psiDimension C: 435mm
Dimension A: 488mmPiston Material: Magnetic
Port Size: 1/2" NPTOverall Length: 488mm
Pivot Hole Dia.: 22mmMount: Pivot
Magnetic Piston: YesDimension B: 110mm
Rod Thread Length: 40mmBore Dia.: 100mm
Rod Thread Size: M26 x 1.5"Rod Dia.: 30mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 200mm Stroke, Pivot Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 488mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.