Air Cylinder, 100mm Bore, 20mm Stroke

SPEEDAIRE| Zoro #: G0151882| Mfr #: 4KU39

$199.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151882 Mfr #: 4KU39
Cylinder Type: CompactCushion Type: None
Finish: SilverTube Material: Aluminum
Features: Magnetic Piston, Switch Ready, No CushionItem: Air Cylinder
Magnetic Piston: NoMax. Pressure: 200 psi
Piston Rod Material: Chrome Plated 416 Stainless SteelRod Dia.: 30mm
Dimension E: 115mmRod Thread Length: 7/8"
Dimension C: 115mmDimension Oo: 17.5mm
Dimension A: 75mmSingle Acting/Double Acting: Double Acting
Piston Material: AluminumDimension B: 63mm
Bore Dia.: 100mmPort Size: 3/8"
Rod Thread Size: 3/4"-16Max. Load: 1, 250 lb.
Stroke: 20mmBody Material: Aluminum
Dimension M: 94mmOverall Length: 95mm
Temp. Range: -32 Degrees to 121 Degrees FDimension OO: 1/2"-13
Dimension L: 12mmMount: Through Hole
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 100mm, 20mm Stroke, Through Hole Mount, 3/8 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 95mm Overall Length, 1,250 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 30mm Rod Dia., 3/4 In.-16 Rod Thread Size, 7/8 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.