Air Cylinder, 100mm Bore, 250mm Stroke

SPEEDAIRE| Zoro #: G0238822| Mfr #: CG5EA100TNSR-250

$500.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238822 Mfr #: CG5EA100TNSR-250
Features: Air CushionStroke: 250mm
Item: Air CylinderCushion Type: Air Cushion
End Cap Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
Cylinder Type: RoundPiston Rod Material: Stainless Steel
Max. Pressure: 145 psiTube Material: Stainless Steel
Tie Rod Material: NPiston Material: Non-Magnetic
Port Size: 1/2" NPTOverall Length: 508mm
Pivot Hole Dia.: 22mmMount: Pivot
Magnetic Piston: NoDimension B: 110mm
Rod Thread Length: 40mmBore Dia.: 100mm
Rod Thread Size: M26 x 1.5"Rod Dia.: 30mm
Dimension C: 485mmDimension A: 508mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 250mm Stroke, Pivot Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 508mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length
Save 15%. Sign up for Z-mail.