100mm Bore Compact Double Acting Air Cylinder 25mm Stroke

SPEEDAIRE| Zoro #: G0151891| Mfr #: 4KU40

$234.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 200 psiRod Thread Length: 7/8"Dimension A: 75mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0151891 Mfr #: 4KU40
Max. Pressure: 200 psiRod Thread Length: 7/8"
Dimension A: 75mmDimension L: 12mm
Cylinder Type: CompactSingle Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated 416 Stainless SteelDimension Oo: 17.5mm
Magnetic Piston: YesMax. Load: 1,250 lb.
Dimension C: 115mmTemp. Range: -32 Degrees to 121 Degrees F
Mount: Through HoleFeatures: Magnetic Piston, Switch Ready, No Cushion
Dimension M: 94mmPiston Material: Aluminum
Body Material: AluminumRod Thread Size: 3/4"-16
Tube Material: AluminumEnd Cap Material: Aluminum
Port Size: 3/8"Cushion Type: None
Rod Dia.: 30mmDimension B: 63mm
Item: Air CylinderFinish: Silver
Dimension E: 115mmBore Dia.: 100mm
Overall Length: 100mmStroke: 25mm
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 100mm, 25mm Stroke, Compact, Through Hole Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -32 Degrees to 121 Degrees F Temp. Range, 100mm Overall Length, 1,250 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Aluminum, 30mm Rod Dia., 3/4 In.-16 Rod Thread Size

Reviews