Air Cylinder, 100mm Bore, 25mm Stroke

SPEEDAIRE| Zoro #: G0238716| Mfr #: CG5EA100TNSR-25

$427.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238716 Mfr #: CG5EA100TNSR-25
Features: Air CushionItem: Air Cylinder
Cushion Type: Air CushionTube Material: Stainless Steel
Piston Rod Material: Stainless SteelCylinder Type: Round
End Cap Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Temp. Range: 14 Degrees to 140 Degrees FMax. Pressure: 145 psi
Stroke: 25mmBody Material: Stainless steel
Tie Rod Material: NMagnetic Piston: No
Dimension B: 110mmRod Thread Length: 40mm
Bore Dia.: 100mmRod Thread Size: M26 x 1.5"
Rod Dia.: 30mmDimension C: 260mm
Dimension A: 283mmPiston Material: Non-Magnetic
Port Size: 1/2" NPTOverall Length: 283mm
Pivot Hole Dia.: 22mmMount: Pivot
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 25mm Stroke, Pivot Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 283mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.