Air Cylinder, 100mm Bore, 25mm Stroke

SPEEDAIRE| Zoro #: G0240064| Mfr #: 5VHE7

$432.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240064 Mfr #: 5VHE7
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 25mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FOverall Length: 227mm
Mount: BasicMagnetic Piston: Yes
Dimension B: 110mmRod Thread Length: 40mm
Bore Dia.: 100mmRod Thread Size: M26 x 1.5"
Rod Dia.: 30mmDimension C: 71mm
Dimension A: 227mmPiston Material: Magnetic
Port Size: 1/2" NPTCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 25mm Stroke, Basic Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 227mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.