JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 100mm Bore, 25mm Stroke

SPEEDAIRE| Zoro #: G0240116| Mfr #: CDG5EA100TNSR-25

$423.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240116 Mfr #: CDG5EA100TNSR-25
Tube Material: Stainless SteelFeatures: Air Cushion
Stroke: 25mmEnd Cap Material: Stainless Steel
Single Acting/Double Acting: Double ActingCushion Type: Air Cushion
Max. Pressure: 145 psiCylinder Type: Round
Tie Rod Material: NItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FBody Material: Stainless steel
Piston Rod Material: Stainless SteelMagnetic Piston: Yes
Dimension B: 110mmRod Thread Length: 40mm
Bore Dia.: 100mmRod Thread Size: M26 x 1.5"
Rod Dia.: 30mmDimension C: 260mm
Dimension A: 283mmPiston Material: Magnetic
Port Size: 1/2" NPTOverall Length: 283mm
Pivot Hole Dia.: 22mmMount: Pivot
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 25mm Stroke, Pivot Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 283mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.