JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 100mm Bore, 300mm Stroke

SPEEDAIRE| Zoro #: G0240195| Mfr #: CDG5BA100TNSR-300

$466.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240195 Mfr #: CDG5BA100TNSR-300
Tube Material: Stainless SteelFeatures: Air Cushion
Stroke: 300mmEnd Cap Material: Stainless Steel
Single Acting/Double Acting: Double ActingCushion Type: Air Cushion
Max. Pressure: 145 psiCylinder Type: Round
Tie Rod Material: NItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FBody Material: Stainless steel
Piston Rod Material: Stainless SteelPort Size: 1/2" NPT
Overall Length: 502mmMount: Basic
Magnetic Piston: YesDimension B: 110mm
Rod Thread Length: 40mmBore Dia.: 100mm
Rod Thread Size: M26 x 1.5"Rod Dia.: 30mm
Dimension C: 71mmDimension A: 502mm
Piston Material: MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 300mm Stroke, Basic Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 502mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.