Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 100mm Bore, 50mm Stroke, Compact Double Acting (Discontinued)
Mfr # 4KU45
Zoro # G0151916
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 100mm
- Max. Pressure 200 psi
- Body Material Aluminum
- Rod Dia. 30mm