JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 100mm Bore, 50mm Stroke

SPEEDAIRE| Zoro #: G0238673| Mfr #: CG5BA100TNSR-50

$379.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238673 Mfr #: CG5BA100TNSR-50
Single Acting/Double Acting: Double ActingPiston Rod Material: Stainless Steel
Cylinder Type: RoundEnd Cap Material: Stainless Steel
Tie Rod Material: NFeatures: Air Cushion
Tube Material: Stainless SteelBody Material: Stainless steel
Cushion Type: Air CushionTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderMax. Pressure: 145 psi
Stroke: 50mmRod Dia.: 30mm
Dimension C: 71mmDimension A: 252mm
Piston Material: Non-MagneticPort Size: 1/2" NPT
Overall Length: 252mmMount: Basic
Magnetic Piston: NoDimension B: 110mm
Rod Thread Length: 40mmBore Dia.: 100mm
Rod Thread Size: M26 x 1.5"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 50mm Stroke, Basic Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 252mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.