Air Cylinder, 100mm Bore, 50mm Stroke

SPEEDAIRE| Zoro #: G0240073| Mfr #: CDG5BA100TNSR-50

$377.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240073 Mfr #: CDG5BA100TNSR-50
Tube Material: Stainless SteelPiston Rod Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
End Cap Material: Stainless SteelStroke: 50mm
Cylinder Type: RoundCushion Type: Air Cushion
Max. Pressure: 145 psiTie Rod Material: N
Item: Air CylinderRod Dia.: 30mm
Dimension C: 71mmDimension A: 252mm
Piston Material: MagneticPort Size: 1/2" NPT
Overall Length: 252mmMount: Basic
Magnetic Piston: YesDimension B: 110mm
Rod Thread Length: 40mmBore Dia.: 100mm
Rod Thread Size: M26 x 1.5"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 50mm Stroke, Basic Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 252mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length
Save 15%. Sign up for Z-mail.