Air Cylinder, 100mm Bore, 50mm Stroke

SPEEDAIRE| Zoro #: G0240125| Mfr #: 5VHN8

$423.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240125 Mfr #: 5VHN8
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 50mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FMagnetic Piston: Yes
Dimension B: 110mmRod Thread Length: 40mm
Bore Dia.: 100mmRod Thread Size: M26 x 1.5"
Rod Dia.: 30mmDimension C: 285mm
Dimension A: 308mmPiston Material: Magnetic
Port Size: 1/2" NPTOverall Length: 308mm
Pivot Hole Dia.: 22mmMount: Pivot
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 50mm Stroke, Pivot Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 308mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.