KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100mm Bore Compact Double Acting Air Cylinder 75mm Stroke

SPEEDAIRE| Zoro #: G0151925| Mfr #: 4KU46

$247.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Magnetic Piston, Switch Ready, No Cushion
Max. Pressure: 200 psi
Max. Load: 1,250 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0151925 Mfr #: 4KU46
Features: Magnetic Piston, Switch Ready, No CushionMax. Pressure: 200 psi
Max. Load: 1,250 lb.Stroke: 75mm
Finish: SilverRod Thread Size: 3/4"-16
Port Size: 3/8"Bore Dia.: 100mm
Cushion Type: NonePiston Rod Material: Chrome Plated 416 Stainless Steel
Body Material: AluminumDimension E: 115mm
Dimension A: 75mmDimension L: 12mm
Mount: Through HoleDimension C: 115mm
Temp. Range: -32 Degrees to 121 Degrees FDimension B: 63mm
Rod Thread Length: 7/8"Dimension Oo: 17.5mm
Magnetic Piston: YesDimension M: 94mm
Tube Material: AluminumSingle Acting/Double Acting: Double Acting
Rod Dia.: 30mmCylinder Type: Compact
Piston Material: AluminumEnd Cap Material: Aluminum
Overall Length: 150mmItem: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 100mm, 75mm Stroke, Compact, Through Hole Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -32 Degrees to 121 Degrees F Temp. Range, 150mm Overall Length, 1,250 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Aluminum, 30mm Rod Dia., 3/4 In.-16 Rod Thread Size

Reviews