JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 100mm Bore, 75mm Stroke

SPEEDAIRE| Zoro #: G0240134| Mfr #: CDG5EA100TNSR-75

$423.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240134 Mfr #: CDG5EA100TNSR-75
Piston Rod Material: Stainless SteelTie Rod Material: N
Item: Air CylinderBody Material: Stainless steel
Stroke: 75mmMax. Pressure: 145 psi
Cylinder Type: RoundEnd Cap Material: Stainless Steel
Single Acting/Double Acting: Double ActingTemp. Range: 14 Degrees to 140 Degrees F
Cushion Type: Air CushionFeatures: Air Cushion
Tube Material: Stainless SteelDimension A: 333mm
Piston Material: MagneticPort Size: 1/2" NPT
Overall Length: 333mmPivot Hole Dia.: 22mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 110mmRod Thread Length: 40mm
Bore Dia.: 100mmRod Thread Size: M26 x 1.5"
Rod Dia.: 30mmDimension C: 310mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 100mm, 75mm Stroke, Pivot Mount, 1/2 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 333mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 30mm Rod Dia., M26 x 1.5 In. Rod Thread Size, 40mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.