JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 10mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0230781| Mfr #: CD85E10-100-B

$35.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230781 Mfr #: CD85E10-100-B
Finish: Hard Coat AnodizedStandards: ISO 6432, CETOP RP52P
Max. Pressure: 145 psiFeatures: Rubber Bumpers
Cylinder Type: ISO RoundEnd Cap Material: Aluminum
Stroke: 100mmCushion Type: Rubber Bumper
Body Material: Stainless steelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Tube Material: Stainless SteelTie Rod Material: N
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Piston Material: MagneticMagnetic Piston: Yes
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmOverall Length: 186mm
Bore Dia.: 10mmMount: Double End
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Dimension C: M4 x 0.7"
Dimension A: 74mm + strokeCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 10mm, 100mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 186mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.