Air Cylinder, 10mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0230711| Mfr #: C85F10-100

$31.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230711 Mfr #: C85F10-100
Single Acting/Double Acting: Double ActingTie Rod Material: N
Standards: ISO 6432, CETOP RP52PTemp. Range: 14 Degrees to 140 Degrees F
Cylinder Type: ISO RoundItem: Air Cylinder
Cushion Type: Rubber BumperTube Material: Stainless Steel
End Cap Material: AluminumStroke: 100mm
Finish: Hard Coat AnodizedBody Material: Stainless steel
Features: Rubber BumpersMax. Pressure: 145 psi
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Dimension C: M4 x 0.7"Dimension A: 62mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmOverall Length: 174mm
Bore Dia.: 10mmMount: Nose
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmDimension E: M5 x 0.8"
Dimension D: M12 x 1.25"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 10mm, 100mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 174mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.
Save 15%. Sign up for Z-mail.