10mm Bore Round Double Acting Air Cylinder 100mm Stroke

SPEEDAIRE| Zoro #: G0230851| Mfr #: CD85F10-100-B

$34.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230851 Mfr #: CD85F10-100-B
Max. Pressure: 145 psiCylinder Type: ISO Round
Single Acting/Double Acting: Double ActingStandards: ISO 6432, CETOP RP52P
Temp. Range: 14 Degrees to 140 Degrees FFinish: Hard Coat Anodized
Item: Air CylinderStroke: 100mm
End Cap Material: AluminumBody Material: Stainless steel
Features: Rubber BumpersTie Rod Material: N
Tube Material: Stainless SteelCushion Type: Rubber Bumper
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Dimension A: 62mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 12mm
Overall Length: 174mmBore Dia.: 10mm
Mount: NoseRod Thread Size: M4 x 0.7"
Dimension B: 12mmRod Dia.: 4mm
Dimension E: M5 x 0.8"Dimension D: M12 x 1.25"
Dimension C: M4 x 0.7"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 10mm, 100mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 174mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.