JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 10mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0240292| Mfr #: CJ5B10SR-100

$36.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240292 Mfr #: CJ5B10SR-100
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Nose Mount Thread: M10 x 1"Single Acting/Double Acting: Double Acting
Max. Pressure: 102 psiRod Thread Length: 15mm
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Bore Dia.: 10mmRod Dia.: 4mm
Cylinder Type: RoundItem: Air Cylinder
Body Material: Stainless steelTube Material: Stainless Steel
Cushion Type: Rubber BumperDimension B: 15mm
End Cap Material: Stainless SteelRod Thread Size: M4 x 0.7"
Item: Air CylinderNose Mount Thread: M10 x 1"
Magnetic Piston: NoDimension C: 28mm
Dimension A: 174mmPiston Material: Non-Magnetic
Stroke: 100mmOverall Length: 174mm
Mount: NoseFeatures: No Switch, Rubber Cushions
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 10mm, 100mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 174mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M10 x 1 In., 4mm Rod Dia., M4 x 0.7 In. Rod Thread Size
Save 15%. Sign up for Z-mail.