- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 10 mm Bore, 100 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 10 mm Bore, 100 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CJ5D10SR-100
Zoro # G0240371
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 10 mm
- Max. Pressure 102 psi
- Body Material Stainless steel
- Rod Dia. 4 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CJ5D10SR-100
-
Zoro #
G0240371
- UPC # 190735662892
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 10 mm |
Rod Dia. | 4 mm |
Overall Length | 187 mm |
Rod Thread Length | 15 mm |
Pivot Hole Dia. | 3.3 mm |
Port Size | M5 x 0.8 in |
Dimension B | 15mm |
Rod Thread Size | M4 x 0.7 |
Dimension C | 182mm |
Dimension A | 187 mm |
Air Cylinder Bore Dia. | 10 mm |
Inlet Size | M5 x 0.8 |
Stroke Length | 100 mm |
Bore Diameter | 10 mm |
Overall Width | 15 mm |
End Cap Length | 9.5 mm |
Rod Diameter | 4 mm |
Overall Height | 15 mm |
Nose Mount Thread Size | M10 x 1.0 |
Body Diameter | 17 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 102 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 100 mm |
Mount | Pivot |
Air Cylinder Type | Round Body |
Temp. Range | 14 Degrees to 140 Degrees F |
Single Acting/Double Acting | Double Acting |
End Cap Material | Stainless Steel |
Air Cylinder Mount | Pivot |
Piston Rod Material | Stainless Steel |
Features | No Switch, Rubber Cushions |
Tie Rod Material | N |
Nose Mount Thread | M10 x 1 in |
Cushion Type | Rubber Bumper |
Piston Material | Non-Magnetic |
Piston Rod Material Grade | 304 |
Maximum Operating Pressure | 0.7 MPa |
For Fluid Type | Air |
Weight | 0.15 lb |
Number of Rods | Single Rod |
System of Measurement | Metric |
Series | CJ5-S |
Maximum Operating Temperature | 70 Degrees C |
Air Inlet Type | Metric Standard |
Minimum Operating Temperature | -10 Degrees C |
Minimum Operating Pressure | 0.1 MPa |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Double Clevis, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Overall Width 15 mm, Overall Height 15 mm, Body Diameter 17 mm, Maximum Operating Pressure 0.7 MPa
- Hazardous material