Air Cylinder, 10mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0230657| Mfr #: C85E10-125-X2018

$33.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230657 Mfr #: C85E10-125-X2018
Cushion Type: Rubber BumperStandards: ISO 6432, CETOP RP52P
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderStroke: 125mm
Cylinder Type: ISO RoundFinish: Hard Coat Anodized
Features: Rubber BumpersMax. Pressure: 145 psi
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Dimension E: M5 x 0.8"Dimension D: M12 x 1.25"
Dimension C: M4 x 0.7"Dimension A: 74mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmOverall Length: 211mm
Bore Dia.: 10mmMount: Double End
Rod Thread Size: M4 x 0.7"Dimension B: 12mm
Rod Dia.: 4mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 10mm, 125mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 211mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.