Air Cylinder, 10mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0230727| Mfr #: C85F10-125-X2018

$32.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230727 Mfr #: C85F10-125-X2018
Tube Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingFinish: Hard Coat Anodized
Features: Rubber BumpersBody Material: Stainless steel
End Cap Material: AluminumStroke: 125mm
Standards: ISO 6432, CETOP RP52PCylinder Type: ISO Round
Cushion Type: Rubber BumperMax. Pressure: 145 psi
Tie Rod Material: NItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Overall Length: 199mmBore Dia.: 10mm
Mount: NoseRod Thread Size: M4 x 0.7"
Dimension B: 12mmRod Dia.: 4mm
Dimension E: M5 x 0.8"Dimension D: M12 x 1.25"
Dimension C: M4 x 0.7"Dimension A: 62mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 12mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 10mm, 125mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 199mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.
Save 15%. Sign up for Z-mail.