10mm Bore Round Double Acting Air Cylinder 125mm Stroke

SPEEDAIRE| Zoro #: G0230867| Mfr #: CD85F10-125-B-X2018

$35.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230867 Mfr #: CD85F10-125-B-X2018
Tie Rod Material: NSingle Acting/Double Acting: Double Acting
Features: Rubber BumpersStroke: 125mm
Tube Material: Stainless SteelMax. Pressure: 145 psi
Finish: Hard Coat AnodizedCushion Type: Rubber Bumper
Item: Air CylinderBody Material: Stainless steel
Standards: ISO 6432, CETOP RP52PEnd Cap Material: Aluminum
Cylinder Type: ISO RoundTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M12 x 1.25"
Piston Rod Material: Stainless SteelRod Thread Length: 12mm
Overall Length: 199mmBore Dia.: 10mm
Mount: NoseRod Thread Size: M4 x 0.7"
Dimension B: 12mmRod Dia.: 4mm
Dimension E: M5 x 0.8"Dimension D: M12 x 1.25"
Dimension C: M4 x 0.7"Dimension A: 62mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: M5 x 0.8"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 10mm, 125mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 199mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1.25 In., 4mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.