Air Cylinder, 10mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0240466| Mfr #: CDJ5B10SR-125-B

$44.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240466 Mfr #: CDJ5B10SR-125-B
Nose Mount Thread: M10 x 1"Tube Material: Stainless Steel
Piston Rod Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingRod Thread Length: 15mm
Bore Dia.: 10mmDimension B: 15mm
Port Size: M5 x 0.8"Body Material: Stainless steel
End Cap Material: Stainless SteelRod Dia.: 4mm
Rod Thread Size: M4 x 0.7"Cylinder Type: Round
Cushion Type: Rubber BumperMax. Pressure: 102 psi
Tie Rod Material: NItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M10 x 1"
Overall Length: 199mmMount: Nose
Features: Piston MagnetMagnetic Piston: Yes
Dimension C: 28mmDimension A: 199mm
Piston Material: MagneticStroke: 125mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 10mm, 125mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 199mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M10 x 1 In., 4mm Rod Dia., M4 x 0.7 In. Rod Thread Size
Save 15%. Sign up for Z-mail.