LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

10mm Bore Round Double Acting Air Cylinder 150mm Stroke

SPEEDAIRE| Zoro #: G0240317| Mfr #: CJ5B10SR-150

$40.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240317 Mfr #: CJ5B10SR-150
Port Size: M5 x 0.8"Temp. Range: 14 Degrees to 140 Degrees F
Rod Thread Length: 15mmDimension B: 15mm
End Cap Material: Stainless SteelTube Material: Stainless Steel
Bore Dia.: 10mmRod Dia.: 4mm
Nose Mount Thread: M10 x 1"Cushion Type: Rubber Bumper
Single Acting/Double Acting: Double ActingPiston Rod Material: Stainless Steel
Rod Thread Size: M4 x 0.7"Body Material: Stainless steel
Tie Rod Material: NMax. Pressure: 102 psi
Cylinder Type: RoundItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M10 x 1"
Stroke: 150mmOverall Length: 224mm
Mount: NoseFeatures: No Switch, Rubber Cushions
Magnetic Piston: NoDimension C: 28mm
Dimension A: 224mmPiston Material: Non-Magnetic
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 10mm, 150mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 224mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M10 x 1 In., 4mm Rod Dia., M4 x 0.7 In. Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.