PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

10mm Bore Round Double Acting Air Cylinder 150mm Stroke

SPEEDAIRE| Zoro #: G0240475| Mfr #: CDJ5B10SR-150-B

$46.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240475 Mfr #: CDJ5B10SR-150-B
Tie Rod Material: NTube Material: Stainless Steel
Nose Mount Thread: M10 x 1"Port Size: M5 x 0.8"
Cylinder Type: RoundTemp. Range: 14 Degrees to 140 Degrees F
Body Material: Stainless steelRod Dia.: 4mm
Bore Dia.: 10mmDimension B: 15mm
Cushion Type: Rubber BumperRod Thread Length: 15mm
Piston Rod Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 102 psiEnd Cap Material: Stainless Steel
Rod Thread Size: M4 x 0.7"Item: Air Cylinder
Item: Air CylinderNose Mount Thread: M10 x 1"
Overall Length: 224mmMount: Nose
Features: Piston MagnetMagnetic Piston: Yes
Dimension C: 28mmDimension A: 224mm
Piston Material: MagneticStroke: 150mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 10mm, 150mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 224mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M10 x 1 In., 4mm Rod Dia., M4 x 0.7 In. Rod Thread Size

Product Reviews