JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1-1/2" Bore Round Double Acting Air Cylinder 12" Stroke

SPEEDAIRE| Zoro #: G1541242| Mfr #: NCDMB150-1200

$79.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1541242 Mfr #: NCDMB150-1200
Tube Material: Stainless SteelCylinder Type: Round
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Features: SwitchedPiston Material: Magnetic
End Cap Material: AluminumMagnetic Piston: Yes
Max. Pressure: 250 psiCushion Type: None
Temp. Range: 40 Degrees to 140 Degrees FBody Material: Stainless steel
Tie Rod Material: NStroke: 12"
Item: Air CylinderCushion Type: None
Nose Mount Thread: 3/4"-16 UNFDimension A: 16.44"
Port Size: 1/8" NPTPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 3/4"Overall Length: 16.44"
Mount: NoseBore Dia.: 1-1/2"
Dimension B: 1.56"Rod Thread Size: 7/16"-20 UNF
Rod Dia.: 0.440"Dimension C: 3/4"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 12 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 16.44 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF, 0.440 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.