Air Cylinder, 12 In. Stroke, 17.44 In. L

SPEEDAIRE| Zoro #: G2060572| Mfr #: 5THN8

$113.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2060572 Mfr #: 5THN8
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 12"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesTube Material: Stainless Steel
Max. Pressure: 250 psiEnd Cap Material: Aluminum
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 40 Degrees to 140 Degrees FCushion Type: None
Rod Dia.: 0.440"Dimension E: 1/4" NPT
Dimension D: 1/4"-20 SHCS, 5/16"-18 UNCDimension C: 1-3/4"
Dimension A: 17.44"Port Size: 1/8" NPT
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 0.44"
Overall Length: 17.44"Mount: Block
Bore Dia.: 1-1/2"Dimension B: 1.74"
Rod Thread Size: 7/16"-20Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 12 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 17.44 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 0.440 In. Rod Dia., 7/16 In.-20 Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.