Air Cylinder, 12 In. Stroke, 21.44 In. L

SPEEDAIRE| Zoro #: G0322856| Mfr #: 3FE30

$564.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322856 Mfr #: 3FE30
Cylinder Type: RodlessCushion Type: Adjustable
Finish: Silver and BlackTube Material: Aluminum
Item: Air CylinderBore Dia.: 1-1/4"
Stroke: 12"Features: Non-Rotating, Adjustable Cushions
End Cap Material: AluminumDimension H: 1.77"
Dimension EB: 0.62"/5.11"Dimension G: 2.52"
Overall Length: 21.44"Dimension Ag: 0.98"
Max. Pressure: 150 psiMount: Basic
Dimension Af: M5Dimension F: 0.20"
Dimension B: 1/4" NPTDimension Ae: 3.23"
Dimension E: 2.36"Single Acting/Double Acting: Double Acting
Dimension D: 4.72"Dimension C: 6.30"
Body Material: AluminumMax. Load: 176 lb.
Dimension A: 4.72"Temp. Range: -22 Degrees to 180 Degrees F
Dimension L: M6Piston Material: Magnetic
Dimension E1: 0.16"Dimension J: 2.36"
Port Size: 1/4" NPTMagnetic Piston: Yes
Dimension I: M5 x 8"Country of Origin (subject to change): Unknown

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 1-1/4 In., 12 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 21.44 In. Overall Length, 176 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.