Air Cylinder, 1/2 In. Stroke, 3-3/4 In. L

SPEEDAIRE| Zoro #: G2425455| Mfr #: 5TGX9

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2425455 Mfr #: 5TGX9
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 1/2"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesTube Material: Stainless Steel
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Cushion Type: NoneNose Mount Thread: 7/16"-20 UNF
Rod Thread Size: #10-32 UNFMax. Pressure: 250 psi
Rod Dia.: 0.197"Dimension E: #10-32 UNF
Dimension D: 7/16"-20 UNFPivot Hole Dia.: 0.157"
Dimension C: 3.56"Dimension A: 3-3/4"
Port Size: #10-32 UNFPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 3-3/4"Rod Thread Length: 1/2"
Mount: Double EndBore Dia.: 9/16"
Dimension B: 0.654"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 9/16 In., 1/2 In. Stroke, Double End Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 3-3/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF

Product Reviews

Save 15%. Sign up for Z-mail.