Air Cylinder, 1/2 In. Stroke, 3.19 In. L

SPEEDAIRE| Zoro #: G2216313| Mfr #: NCDMB056-0050

$34.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2216313 Mfr #: NCDMB056-0050
Features: SwitchedItem: Air Cylinder
Stroke: 1/2"Finish: Hard Coat Anodized
Piston Material: MagneticCushion Type: None
End Cap Material: AluminumTemp. Range: 40 Degrees to 140 Degrees F
Body Material: Stainless steelCylinder Type: Round
Single Acting/Double Acting: Double ActingMagnetic Piston: Yes
Tube Material: Stainless SteelTie Rod Material: N
Cushion Type: NoneNose Mount Thread: 7/16"-20 UNF
Dimension B: 0.654"Piston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 1/2"Dimension D: 7/16"-20 UNF
Bore Dia.: 9/16"Dimension C: 1/2"
Rod Thread Size: #10-32 UNFDimension A: 3.19"
Max. Pressure: 250 psiPort Size: #10-32 UNF
Rod Dia.: 0.197"Overall Length: 3.19"
Dimension E: #10-32 UNFMount: Nose
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 9/16 In., 1/2 In. Stroke, Nose Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 3.19 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.
Save 15%. Sign up for Z-mail.