JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

7/16" Bore Round Double Acting Air Cylinder 1/2" Stroke

SPEEDAIRE| Zoro #: G0669943| Mfr #: NCDMB044-0050

$33.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0669943 Mfr #: NCDMB044-0050
Tube Material: Stainless SteelCylinder Type: Round
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Features: SwitchedPiston Material: Magnetic
End Cap Material: AluminumMagnetic Piston: Yes
Cushion Type: NoneTemp. Range: 40 Degrees to 140 Degrees F
Body Material: Stainless steelTie Rod Material: N
Stroke: 1/2"Item: Air Cylinder
Cushion Type: NoneNose Mount Thread: 7/16"-20 UNF
Dimension C: 1/2"Dimension A: 3.36"
Port Size: #10-32 UNFPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 3.36"Rod Thread Length: 1/2"
Mount: NoseBore Dia.: 7/16"
Dimension B: 0.59"Rod Thread Size: #10-32 UNF
Max. Pressure: 145 psiRod Dia.: 0.197"
Dimension E: #10-32 UNFDimension D: 7/16"-20 UNF
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/16 In., 1/2 In. Stroke, Nose Mount, #10-32 UNF Port Size, 145 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 3.36 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.