LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/16" Bore Round Double Acting Air Cylinder 1/2" Stroke

SPEEDAIRE| Zoro #: G1795376| Mfr #: NCDMB106-0050

$32.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1795376 Mfr #: NCDMB106-0050
Cushion Type: NonePiston Material: Magnetic
Magnetic Piston: YesItem: Air Cylinder
Body Material: Stainless steelFinish: Hard Coat Anodized
Tube Material: Stainless SteelEnd Cap Material: Aluminum
Stroke: 1/2"Temp. Range: 40 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingFeatures: Switched
Tie Rod Material: NCylinder Type: Round
Cushion Type: NoneNose Mount Thread: 5/8"-18 UNF
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 1/2"
Bore Dia.: 1-1/16"Dimension C: 1/2"
Rod Thread Size: 5/16"-24 UNFDimension A: 4-1/4"
Max. Pressure: 250 psiPort Size: 1/8" NPT
Rod Dia.: 0.310"Overall Length: 4-1/4"
Mount: NoseDimension B: 1.12"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/16 In., 1/2 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 4-1/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18 UNF

Product Reviews

Save 15%. Sign up for Z-mail.