Air Cylinder, 1/2 In. Stroke, 4.06 In. L

SPEEDAIRE| Zoro #: G1867065| Mfr #: NCDMC044-0050

$36.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1867065 Mfr #: NCDMC044-0050
Magnetic Piston: YesSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedBody Material: Stainless steel
Tube Material: Stainless SteelItem: Air Cylinder
Cushion Type: NoneEnd Cap Material: Aluminum
Temp. Range: 40 Degrees to 140 Degrees FPiston Material: Magnetic
Cylinder Type: RoundTie Rod Material: N
Stroke: 1/2"Features: Switched
Cushion Type: NoneNose Mount Thread: 7/16"-20 UNF
Max. Pressure: 250 psiRod Dia.: 0.197"
Dimension E: #10-32 UNFDimension D: 7/16"-20 UNF
Pivot Hole Dia.: 0.156"Dimension C: 3.81"
Dimension F: 0.31"Dimension A: 4.06"
Port Size: #10-32 UNFPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 4.06"Rod Thread Length: 1/2"
Mount: PivotBore Dia.: 7/16"
Dimension B: 0.59"Rod Thread Size: #10-32 UNF
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 7/16 In., 1/2 In. Stroke, Pivot Mount, #10-32 UNF Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 4.06 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 7/16 In.-20 UNF, 0.197 In. Rod Dia.
Save 15%. Sign up for Z-mail.