Speedaire
Air Cylinder, 1 1/16 in Bore, 1/2 in Stroke, Round Body Double Acting
Mfr # NCDMC106-0050
Zoro # G1760123
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.31 in
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 18 in Stroke, NFPA Double Acting 5UZK9
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting NCDMC075-0200
- SPEEDAIRE Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting 6DAA7
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Double Acting 5TRG9
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting NCDMB150-0200CS
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1/2 in Stroke, Compact Double Acting 5YCL0
- SPEEDAIRE Air Cylinder, 12 mm Bore, 80 mm Stroke, ISO Double Acting C85E12-80
- SPEEDAIRE Air Cylinder, 2 in Bore, 24 in Stroke, NFPA Double Acting 5UYY3
- SPEEDAIRE Air Cylinder, 20 mm Bore, 50 mm Stroke, ISO Double Acting C85F20-50
- FESTO Standards-Based Cylinder DNC-100-50-PPV-A DNC-100-50-PPV-A
- ALPHA TECHNOLOGIES Aignep USA MF1/MF2 Flow Mount Kit 4" Bore NFPA Cylinder MF12400
- Speedaire Pneumatic System Components