JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 1/2 In. Stroke, 5-3/4 In. L

SPEEDAIRE| Zoro #: G0739261| Mfr #: NCDME150-0050

$60.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0739261 Mfr #: NCDME150-0050
Body Material: Stainless steelItem: Air Cylinder
Tube Material: Stainless SteelEnd Cap Material: Aluminum
Piston Material: MagneticFinish: Hard Coat Anodized
Temp. Range: 40 Degrees to 140 Degrees FSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesFeatures: Switched
Cylinder Type: RoundTie Rod Material: N
Stroke: 1/2"Cushion Type: None
Cushion Type: NoneNose Mount Thread: 3/4"-16 UNF
Rod Dia.: 0.440"Dimension A: 5-3/4"
Port Size: 1/8" NPTPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 5-3/4"Rod Thread Length: 3/4"
Mount: Double EndBore Dia.: 1-1/2"
Dimension B: 1.56"Rod Thread Size: 7/16"-20 UNF
Max. Pressure: 250 psiCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 1/2 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 5-3/4 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF
Save 15%. Sign up for Z-mail.