Air Cylinder, 1/2 In. Stroke, 5 In. L

SPEEDAIRE| Zoro #: G2190352| Mfr #: 5TGC4

$51.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2190352 Mfr #: 5TGC4
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 1/2"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Cushion Type: NoneNose Mount Thread: 3/4"-16 UNF
Max. Pressure: 250 psiRod Dia.: 0.440"
Dimension C: 3/4"Dimension A: 5"
Port Size: 1/8" NPTPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 5"Rod Thread Length: 3/4"
Mount: NoseBore Dia.: 1-1/4"
Dimension B: 1.32"Rod Thread Size: 7/16"-20 UNF
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/4 In., 1/2 In. Stroke, Nose Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 5 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF, 0.440 In. Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.