Air Cylinder, 1/2 In. Stroke, 5.94 In. L

SPEEDAIRE |Zoro #: G0802252|Mfr #: 5THL7

$78.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0802252 Mfr #: 5THL7
Cushion Type: NoneCylinder Type: Round
Tie Rod Material: NStroke: 1/2"
Finish: Hard Coat AnodizedFeatures: Switched
Piston Material: MagneticSingle Acting/Double Acting: Double Acting
Magnetic Piston: YesTube Material: Stainless Steel
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Cushion Type: NoneRod Dia.: 0.440"
Dimension E: 1/4" NPTDimension D: 1/4"-20 SHCS, 5/16"-18 UNC
Dimension C: 1-3/4"Dimension A: 5.94"
Port Size: 1/8" NPTPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 5.94"Rod Thread Length: 0.44"
Mount: BlockBore Dia.: 1-1/2"
Dimension B: 1.63"Rod Thread Size: 7/16"-20
Max. Pressure: 250 psiCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/2 In., 1/2 In. Stroke, Block Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 5.94 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 0.440 In. Rod Dia., 7/16 In.-20 Rod Thread Size

Product Reviews

Save 15% when you sign up for Z-mail.