LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/4" Bore Round Double Acting Air Cylinder 1/2" Stroke

SPEEDAIRE| Zoro #: G1636582| Mfr #: NCDME125-0050

$52.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1636582 Mfr #: NCDME125-0050
Item: Air CylinderPiston Material: Magnetic
Temp. Range: 40 Degrees to 140 Degrees FEnd Cap Material: Aluminum
Finish: Hard Coat AnodizedMagnetic Piston: Yes
Cushion Type: NoneSingle Acting/Double Acting: Double Acting
Features: SwitchedBody Material: Stainless steel
Tie Rod Material: NStroke: 1/2"
Cylinder Type: RoundTube Material: Stainless Steel
Cushion Type: NoneNose Mount Thread: 3/4"-16 UNF
Dimension A: 6.12"Port Size: 1/8" NPT
Piston Rod Material: Chrome Plated Carbon SteelOverall Length: 6.12"
Rod Thread Length: 3/4"Mount: Double End
Bore Dia.: 1-1/4"Dimension B: 1.32"
Rod Thread Size: 7/16"-20 UNFMax. Pressure: 250 psi
Rod Dia.: 0.440"Pivot Hole Dia.: 1/4"
Dimension C: 5.72"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 1-1/4 In., 1/2 In. Stroke, Double End Mount, 1/8 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 6.12 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16 UNF

Product Reviews

Save 15%. Sign up for Z-mail.