Air Cylinder, 12mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0230921| Mfr #: 5TKK8

$36.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0230921 Mfr #: 5TKK8
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 100mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Dimension B: 16mmRod Dia.: 6mm
Dimension E: M5 x 0.8"Dimension D: M16 x 1.5"
Dimension C: M6 x 1"Dimension A: 89mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: M5 x 0.8"Piston Rod Material: Stainless Steel
Rod Thread Length: 16mmOverall Length: 205mm
Bore Dia.: 12mmMount: Double End
Rod Thread Size: M6 x 1"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 12mm, 100mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 205mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.